Zoro Homepage

Red Z ShakerTop Bottle Solidifier, 15 oz.

  • Mfr # 41103

  • Zoro # G1467245


product price: $27.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41103
Zoro #
G1467245
UPC #
347682411039
Country of Origin
United States

Details

Item
Red Z 15oz Shaker Top Bottle Solidifier

Description

Red Z 15oz Shaker Top Bottle Solidifier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.