Door Lockset, Push Button, Keyway
Mfr # SB175-LC-LH
Zoro # G616245908
product price: $513.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Classroom
Visual Indicator Message
Open/Closed with Padlock
Latch Bolt/Dead Bolt
Latch Bolt
Backset
2 3/4 in
Locking/Unlocking Access - Inside
Push Button
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SB175-LC-LH
Zoro #
G616245908
UPC #
-
Country of Origin
China
Dimensions
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 in
Details
Lockset Function
Classroom
Visual Indicator Message
Open/Closed with Padlock
Latch Bolt/Dead Bolt
Latch Bolt
Backset
2 3/4 in
Locking/Unlocking Access - Inside
Push Button
Cylinder Core Type
Conventional Core Cylinder, Small Format Interchangeable Core Cylinder
Fire Rating
3 hr
Lockset Type
Electrical
Key Type
Not Keyed
ANSI/BHMA Finish
Aluminum Painted
Performance Grade
1
Includes Core
Core Not Included
Hand Orientation
Left-Handed
Item
Door Lockset
Locking/Unlocking Access - Outside
Keyway
Keyway Type
None
Features
Designed to add on to Existing Cylindrical Locks or Mortise Locks with Sectional Trim; Quickly Lockdown at the Press of a Red Button
Application
Colleges, Schools, Shelter-In-Place Rooms, Universities
Mortise/Cylindrical
Cylindrical
Ligature-Resistant
Not Ligature-Resistant
ADA Compliant
Yes
Description
Intruder Defense systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.