Zoro Homepage

Door Lockset, Push Button, Keyway

  • Mfr # SB175-LC-LHR

  • Zoro # G216245971


product price: $513.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Ligature-Resistant
Not Ligature-Resistant
Lockset Type
Electrical
Key Type
Not Keyed
Latch Bolt/Dead Bolt
Latch Bolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB175-LC-LHR
Zoro #
G216245971
UPC #
-
Country of Origin
China

Dimensions

Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 in

Details

ADA Compliant
Yes
Ligature-Resistant
Not Ligature-Resistant
Lockset Type
Electrical
Key Type
Not Keyed
Latch Bolt/Dead Bolt
Latch Bolt
Locking/Unlocking Access - Inside
Push Button
Mortise/Cylindrical
Cylindrical
Locking/Unlocking Access - Outside
Keyway
Fire Rating
3 hr
ANSI/BHMA Finish
Aluminum Painted
Cylinder Core Type
Conventional Core Cylinder, Small Format Interchangeable Core Cylinder
Item
Door Lockset
Visual Indicator Message
Open/Closed with Padlock
Keyway Type
None
Hand Orientation
Non-Handed
Application
Colleges, Schools, Shelter-In-Place Rooms, Universities
Lockset Function
Classroom
Features
Designed to add on to Existing Cylindrical Locks or Mortise Locks with Sectional Trim; Quickly Lockdown at the Press of a Red Button
Includes Core
Core Not Included
Performance Grade
1
Backset
2 3/4 in

Description

Intruder Defense systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.