Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lockset, Push Button, Keyway

  • Mfr # SB175-LC-RH

  • Zoro # G016245935


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Lockset Type
Electrical
Application
Colleges, Schools, Shelter-In-Place Rooms, Universities
Keyway Type
None
Key Type
Not Keyed
Door Thickness - Minimum
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB175-LC-RH
Zoro #
G016245935
UPC #
-
Country of Origin
China

Dimensions

Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 in

Details

Lockset Type
Electrical
Application
Colleges, Schools, Shelter-In-Place Rooms, Universities
Keyway Type
None
Key Type
Not Keyed
Hand Orientation
Right-Handed
ADA Compliant
Yes
Fire Rating
3 hr
Includes Core
Core Not Included
Locking/Unlocking Access - Outside
Keyway
ANSI/BHMA Finish
Aluminum Painted
Ligature-Resistant
Not Ligature-Resistant
Mortise/Cylindrical
Cylindrical
Features
Designed to add on to Existing Cylindrical Locks or Mortise Locks with Sectional Trim
Lockset Function
Classroom
Cylinder Core Type
Conventional Core Cylinder, Small Format Interchangeable Core Cylinder
Performance Grade
1
Item
Door Lockset
Visual Indicator Message
Open/Closed with Padlock
Latch Bolt/Dead Bolt
Latch Bolt
Locking/Unlocking Access - Inside
Push Button
Backset
2 3/4 in

Description

Intruder Defense systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.