Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lockset, Push Button, Keyway

  • Mfr # SB175-LC-RHR

  • Zoro # G516245954


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Mortise/Cylindrical
Cylindrical
Performance Grade
1
Lockset Function
Classroom
Features
Designed to add on to Existing Cylindrical Locks or Mortise Locks with Sectional Trim; Quickly Lockdown at the Press of a Red Button
Fire Rating
3 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB175-LC-RHR
Zoro #
G516245954
UPC #
-
Country of Origin
China

Dimensions

Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 in

Details

Mortise/Cylindrical
Cylindrical
Performance Grade
1
Lockset Function
Classroom
Features
Designed to add on to Existing Cylindrical Locks or Mortise Locks with Sectional Trim; Quickly Lockdown at the Press of a Red Button
Fire Rating
3 hr
Latch Bolt/Dead Bolt
Latch Bolt
Includes Core
Core Not Included
Item
Door Lockset
Backset
2 3/4 in
Cylinder Core Type
Conventional Core Cylinder, Small Format Interchangeable Core Cylinder
Locking/Unlocking Access - Inside
Push Button
Hand Orientation
Non-Handed
Keyway Type
None
Visual Indicator Message
Open/Closed with Padlock
Ligature-Resistant
Not Ligature-Resistant
Application
Colleges, Schools, Shelter-In-Place Rooms, Universities
ANSI/BHMA Finish
Aluminum Painted
ADA Compliant
Yes
Key Type
Not Keyed
Lockset Type
Electrical
Locking/Unlocking Access - Outside
Keyway

Description

Intruder Defense systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.