
1 gal Personal Soaps Bottle
Mfr # 02699
Zoro # G7765496
product price: $51.35
/pk 2, $25.68/eaKey Features
Form
Liquid
Container Type
Bottle
Container Size
1 gal
Fragrance
Light
Cleaner Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02699
Zoro #
G7765496
UPC #
37000026990
Country of Origin
United States
Dimensions
Container Size
1 gal
Size
1 gal
Details
Item
Hand Soap
Form
Liquid
Container Type
Bottle
Fragrance
Light
Cleaner Container Type
Bottle
Application
Hand
Soap/Lotion Type
Liquid
Color
Peach
Weight
19 lbs
For Use With
Safeguard Manual Soap Dispenser 47436; Safeguard Touch-Free Soap Dispenser 47439
Packaging Type
Bottle
Description
Designed for safe, simple, and effective hand hygiene. Removes more than 99% of bacteria from hands. Moisturizing ingredient helps fight dry skin.
- Designed for safe, simple, and effective hand hygiene.
- Powerful surfactant-based formula washes away dirt and removes more than 99% of bacteria from hands.
- Frequent hand washing with a trusted brand like Safeguard helps reduce bacteria which can cause cross-contamination.
- Skin conditioning ingredients help prevent dry skin.
- Light, pleasant scent.
- Triclosan-free, contains the proven antibacterial ingredient PCMX.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.