Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1200 ml Foam Hand Soap Cartridge

  • Mfr # 47435

  • Zoro # G5431380


product price: $81.99
/pk 4, $20.50/ea
Free Shipping & Returns

Key Features

Form
Foam
Container Type
Cartridge
Hygiene Properties
Antibacterial
Hygiene Form
Foam
Size
1200 ml
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47435
Zoro #
G5431380
UPC #
037000474357
Country of Origin
United States

Dimensions

Size
1200 ml

Details

Item
Hand Soap
Form
Foam
Container Type
Cartridge
Hygiene Properties
Antibacterial
Hygiene Form
Foam
Packaging Type
Cartridge
Color
Orange

Description

Hand Soap, Hygiene Properties Antibacterial, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.