4 oz Bar Body Soap Wrapped
Mfr # 08833
Zoro # G5124996
product price: $95.79
/pk 48, $2.00/ea
Free Shipping & Returns
Key Features
Form
Bar
Container Size
4 oz
Fragrance
Fragrance Free
Hygiene Properties
Antibacterial
Hygiene Series
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08833
Zoro #
G5124996
UPC #
037000088332
Country of Origin
United States
Dimensions
Container Size
4 oz
Size
4 oz
Details
Item
Body Soap
Form
Bar
Fragrance
Fragrance Free
Hygiene Properties
Antibacterial
Hygiene Series
None
Requires Dispenser
No
Application
General Skin Cleansing
Color
Beige
Packaging Type
Wrapped
Hygiene Form
Bar
Standards
Regulated Under the Federal Food, Drug, and Cosmetics Act
Features
Individually Wrapped
Formula
Aloe, Glycerin, Sodium Chloride, Sodium Palm Kernelate and/or Sodium Cocoate, Sodium Tallowate and/or Sodium Palmate, Water
Individually Wrapped
Yes
Removes
Germs, Grime
Series
Safeguard
Includes Grit
No
NSF Rating
Not Rated
Product Type
Bar Soap
Description
Body Soap, Color Beige, Form Bar, Product Type Bar Soap, Series Safeguard, Container Size 4 oz, Container Type Not Applicable, Fragrance Fragrance Free, Hygiene Properties Antibacterial, Formula Aloe, Glycerin, Sodium Chloride, Sodium Palm Kernelate and/or Sodium Cocoate, Sodium Tallowate and/or Sodium Palmate, Water, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.