Zoro Homepage

4 oz Bar Hand Soap Shrink-Wrapped Bars

  • Mfr # 08833

  • Zoro # G7520417


product price: $79.99
/pk 48, $1.67/ea
Free Shipping & Returns

Key Features

Form
Bar
Container Size
4 oz
Fragrance
Light
Size
4 oz
Packaging Type
Shrink-Wrapped Bars
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08833
Zoro #
G7520417
UPC #
10037000088339
Country of Origin
United States

Dimensions

Container Size
4 oz
Size
4 oz

Details

Item
Hand Soap
Form
Bar
Fragrance
Light
Packaging Type
Shrink-Wrapped Bars
Application
Body; Hand
Weight
14.2 lbs
Color
Beige
Hygiene Form
Bar
Soap Type
Bar

Description

SafeguardĀ® Deodorant Bar Soap, Light Scent, 4 oz, 48/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.