Zoro Homepage

Air Pump, 10,000 PSI Max. Operating Pressure

  • Mfr # 66103

  • Zoro # G8650255


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Application
Professional Use, Service Shops, Repair Facilities, Part-Time Professionals
Features
103 Cubic Inch Reservoir Capacity
Input Air Pressure (PSI)
90-175
Width
7.88
Maximum Operating Pressure
10,000 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66103
Zoro #
G8650255
UPC #
1947090000062
Country of Origin
China

Dimensions

Width
7.88
Height
8
Length
10.5

Details

Application
Professional Use, Service Shops, Repair Facilities, Part-Time Professionals
Features
103 Cubic Inch Reservoir Capacity
Input Air Pressure (PSI)
90-175
Maximum Operating Pressure
10,000 PSI
Material
Steel
Capacity
10,000 PSI
Weight
14
Color
Green, Silver
Standards
ASME/PASE 2014
Usable Oil Volume (cubic inches)
97.6
Reservoir Capacity (cubic inches)
103

Description

The SAFEGUARD 10,000 PSI Air Pump uses Air Power to Compress the Hydraulic Ram. For use powering Ram Kits, Shop Presses and Hydraulic Pullers. Foot pedal control for hands-free use.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.