Zoro Homepage

Air/Hydraulic Bottle Jack, Casted Base, Steel, 12 Ton Capacity

  • Mfr # 61122

  • Zoro # G8650230


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Lifting Capacity
12 Ton
Width
8
Includes
1/4" Quick Connect Feature for Ease of Use
Base Size (Inches)
8 x 5.75
Capacity
12 Ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61122
Zoro #
G8650230
UPC #
853229004867
Country of Origin
China

Dimensions

Width
8
Base Size (Inches)
8 x 5.75
Minimum Height (inches)
9.38
Maximum Lifting Height (inches)
18.63
Height
9.38
Length
5.75

Details

Lifting Capacity
12 Ton
Includes
1/4" Quick Connect Feature for Ease of Use
Capacity
12 Ton
Operation Type
Air and Hydraulic
Application
Professional Use, Service Shops, Repair Facilities, Part-Time Professionals
Features
High Speed Turbo Motor for Efficient Operation
Extension Screw (inches)
3.25
Standards
ASME/PASE 2014
Type
Air and Hydraulic Bottle Jack
Weight
26
Lifting Range (inches)
9.38 - 18.63
Color
Green, Silver
Material
Steel

Description

The SAFEGUARD 61122 Air & Hydraulic Bottle Jack is designed for frequent use with a high speed turbo motor for effortless operation and self-returning springs for ease of use. Its High Grade Casted Base and Steel Construction provide Durability. The included inline air filter and built-in muffler extends motor life and ensures quiet operation. With a 12 Ton capacity and a maximum lifting height of 19-1/2", this Jack is perfect for your commercial needs.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.