Zoro Homepage

Air/Hydraulic Bottle Jack, Casted Base, Steel, 20 Ton Capacity

  • Mfr # 61202

  • Zoro # G8650334


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Lifting Capacity
20 Ton
Length
9.5
Weight
34
Maximum Lifting Height (inches)
20.5
Application
Professional Use, Service Shops, Repair Facilities, Part-Time Professionals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61202
Zoro #
G8650334
UPC #
853229004874
Country of Origin
China

Dimensions

Length
9.5
Maximum Lifting Height (inches)
20.5
Base Size (Inches)
7 x 9.5
Width
7
Minimum Height (inches)
10.5
Height
10.5

Details

Lifting Capacity
20 Ton
Weight
34
Application
Professional Use, Service Shops, Repair Facilities, Part-Time Professionals
Type
Air and Hydraulic Bottle Jack
Operation Type
Air and Hydraulic
Includes
1/4" Quick Connect Feature for Ease of Use
Material
Steel
Standards
ASME/PASE 2014
Color
Green, Silver
Capacity
20 Ton
Extension Screw (inches)
3.25
Lifting Range (inches)
10.5 - 20.5
Features
High Speed Turbo Motor for Efficient Operation

Description

The SAFEGUARD 61202 Air & Hydraulic Bottle Jack is designed for frequent use with a high speed turbo motor for effortless operation and self-returning springs for ease of use. Its High Grade Casted Base and Steel Construction provide Durability. The included inline air filter and built-in muffler extends motor life and ensures quiet operation. With a 20 Ton capacity and a maximum lifting height of 20". This Jack is perfect for your commercial needs.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.