Zoro Homepage

Bottle Jack, Steel, 30 Ton Capacity

  • Mfr # 61301

  • Zoro # G8650249


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Lifting Capacity
30 Ton
Standards
ASME/PASE 2014
Color
Green, Silver
Maximum Lifting Height (inches)
13.81
Operation Type
Hydraulic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61301
Zoro #
G8650249
UPC #
853229004171
Country of Origin
China

Dimensions

Maximum Lifting Height (inches)
13.81
Minimum Height (inches)
11.81
Base Size (Inches)
6.63 x 6.63
Width
6.63
Length
6.63
Height
11.19

Details

Lifting Capacity
30 Ton
Standards
ASME/PASE 2014
Color
Green, Silver
Operation Type
Hydraulic
Features
Built-in bypass device to protect hydraulic system from being over-extended
Lifting Range (inches)
11.81 - 13.81
Type
Casted Bottle Jack
Application
Professional Use, Service Shops, Repair Facilities, Part-Time Professionals
Capacity
30 Ton
Material
Steel
Weight
31
Includes
Two Piece Handle

Description

SAFEGUARD 30-Ton casted heavy-duty bottle jack is100% factory to meet ASME/PALD 2014 safety standards. Wide base and hydraulic bypass. Includes a convenient carry handle. Extension screw is heat treated on polished Ram SAFEGUARD products are manufactured for the heavy-duty user for the highest level of lasting quality, performance and customer satisfaction.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.