Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle Jack, Steel, 8 Ton Capacity

  • Mfr # 61081

  • Zoro # G8650179


product price: $59.49
/ea

Key Features

Lifting Capacity
8 Ton
Width
4.63
Features
Built-in bypass device to protect hydraulic system from being over-extended
Maximum Lifting Height (inches)
18
Height
9.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61081
Zoro #
G8650179
UPC #
853229004669
Country of Origin
China

Dimensions

Width
4.63
Maximum Lifting Height (inches)
18
Height
9.13
Base Size (Inches)
4.63 x 4.63
Minimum Height (inches)
9.08
Length
4.63

Details

Lifting Capacity
8 Ton
Features
Built-in bypass device to protect hydraulic system from being over-extended
Includes
Two Piece Handle
Extension Screw (inches)
3.08
Application
Professional Use, Service Shops, Repair Facilities, Part-Time Professionals
Capacity
8 Ton
Lifting Range (inches)
9.08 - 18
Material
Steel
Weight
11.8
Standards
ASME/PASE 2014
Color
Green, Silver
Type
Casted Bottle Jack
Operation Type
Hydraulic

Description

The SAFEGUARD 8-ton casted heavy-duty bottle jack, designed for severe duty. 100% factory tested to meet most current ASME/PALD 2014 safety standards. Wide base design and hydraulic bypass system and safety bypass. heat treated extension screw on polished Ram. Manufactured for the heavy-duty user.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.