Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crane Jack, Steel, 8 ton Capacity

  • Mfr # 67080

  • Zoro # G8650404


product price: $140.39
/ea
Free Shipping & Returns

Key Features

Minimum Height (inches)
24
Maximum Lifting Height (inches)
43.63
Lifting Capacity
8 Ton
Application
Professional Use, Service Shops, Repair Facilities, Part-Time Professionals
Weight
33
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67080
Zoro #
G8650404
UPC #
853229004782
Country of Origin
China

Dimensions

Minimum Height (inches)
24
Maximum Lifting Height (inches)
43.63

Details

Lifting Capacity
8 Ton
Application
Professional Use, Service Shops, Repair Facilities, Part-Time Professionals
Weight
33
Includes
Polished Ram for Durability
Color
Green, Silver
Lifting Range (inches)
24 - 43.63
Standards
ASME/PASE 2014
Capacity
8 Ton
Material
Steel

Description

The SAFEGUARD 67080-8 Ton Capacity Crane Jack has a Polished Ram for Durability and a Performance Hydraulic Oil By-Pass System to prevent the Ram from being over extended.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.