Zoro Homepage

Floor Transmission Jack, Steel, 1 Ton Capacity

  • Mfr # 65205

  • Zoro # G8650039


product price: $1,161.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Lifting Capacity
1 Ton
Color
Green, Silver
Material
Steel
Type
Floor Lift Transmission Jack
Includes
Safety Chain and Four Swivel Castors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65205
Zoro #
G8650039
UPC #
853229004744
Country of Origin
China

Dimensions

Minimum Height (inches)
7
Maximum Lifting Height (inches)
37

Details

Lifting Capacity
1 Ton
Color
Green, Silver
Material
Steel
Type
Floor Lift Transmission Jack
Includes
Safety Chain and Four Swivel Castors
Features
Adjustable head allows for forward/backward and side to side tilting
Operation Type
Hydraulic
Weight
200
Standards
ASME/PASE 2014
Lifting Range (inches)
7 - 37
Capacity
1 Ton

Description

The SAFEGUARD 1-Ton Transmission Jack is 100% factory tested for reliability, durability and safety to comply with most current ASME/PALD 2014 safety standards. Long, heavy-duty steel frame adds durability for long life and industrial castors are used for smooth rolling positioning under heavy loads. The universal mounting head tilts front to back and side to side. Safety chains hold the load securely while moving about the shop. The wide wheel base promises greater stability under load.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.