Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Engine Crane, Steel, 2 Ton Capacity

  • Mfr # 67020

  • Zoro # G8649941


product price: $736.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Weight
202.4
Includes
Metered control release valve for precise lowering control
Color
Green, Silver
Material
Steel
Maximum Lifting Height (inches)
74
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67020
Zoro #
G8649941
UPC #
853229004775
Country of Origin
China

Dimensions

Maximum Lifting Height (inches)
74
Minimum Height (inches)
9.5

Details

Weight
202.4
Includes
Metered control release valve for precise lowering control
Color
Green, Silver
Material
Steel
Lifting Capacity
2 Ton
Features
Unique folding design for convenient storage
Standards
ASME/PASE 2014
Application
Professional Use, Service Shops, Repair Facilities, Part-Time Professionals
Lifting Range (inches)
9.5 - 74
Capacity
2 Ton

Description

The SAFEGUARD 67020 Folding Engine Crane has a Unique Folding Design for Convenient Storage and is made of Heavy-Duty Welded and Reinforced Tubular Steel. Its Metered Control Release Valve Allows for Precise Lowering Control and its 2 Ton Capacity Make it Perfect for the Professional who Demands the most from their Tools.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.