Zoro Homepage

Hydraulic Wheel Dolly, 1,500 LB Capacity

  • Mfr # 68015

  • Zoro # G8650072


product price: $679.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Green, Silver
Includes
Extra long handle with rubber grip for easy rotation and maneuvering
Features
Worm Gear Box for Easy Rotation and Hold Position of Engine
Weight
162.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68015
Zoro #
G8650072
UPC #
853229004799
Country of Origin
China

Dimensions

Maximum Lifting Height (inches)
11.25
Minimum Height (inches)
3.38

Details

Material
Steel
Color
Green, Silver
Includes
Extra long handle with rubber grip for easy rotation and maneuvering
Features
Worm Gear Box for Easy Rotation and Hold Position of Engine
Weight
162.8
Standards
ASME/PASE 2014
Application
Professional Use, Service Shops, Repair Facilities, Part-Time Professionals
Lifting Capacity
1,500 lbs.
Capacity
1,500 lbs.

Description

SAFEGUARD 1,500 Lbs. capacity professional heavy-duty wheel dolly Smooth operation for ease of use. The lift arm is designed to be adjusted to meet multiple applications. Severe-duty casters. SAFEGUARD products are manufactured for the heavy-duty user for the highest level of lasting quality, performance and customer satisfaction.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.