Zoro Homepage

Jack Stands, Pin Style, Steel, 22 Ton Capacity

  • Mfr # 63220

  • Zoro # G8650045


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Maximum Lifting Height (inches)
19.63
Type
Pin Style Jack Stand
Material
Steel
Base Size (Inches)
9.88 x 9.88
Features
Heavy duty stamped steel design provides stability and rigidity
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63220
Zoro #
G8650045
UPC #
853229004409
Country of Origin
China

Dimensions

Maximum Lifting Height (inches)
19.63
Base Size (Inches)
9.88 x 9.88
Height
13.38
Minimum Height (inches)
13.38
Length
9.88
Width
9.88

Details

Type
Pin Style Jack Stand
Material
Steel
Features
Heavy duty stamped steel design provides stability and rigidity
Lifting Range (inches)
13.38 - 19.63
Includes
2 Jack Stands
Operation Type
Manual
Weight
63
Lifting Capacity
22 Ton
Application
Professional Use, Service Shops, Repair Facilities, Part-Time Professionals
Capacity
22 Ton
Color
Green, Silver
Standards
ASME/PASE 2014

Description

SAFEGUARD 22-ton pin style jack stands are 100% factory tested for reliability, durability and safety to meet and comply with most current ASME/PALD 2014 safety standards. Multiple pin holes allow for desired height and safety. Locking pin is attached to the base with secure linking chain so it’s always there when you need it and never lost. Severe heavy-duty stamped steel provides superior stability and rigidity.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.