Zoro Homepage

Jack Stands, Pin Style, Steel, 5 Ton Capacity

  • Mfr # 63050

  • Zoro # G1715265


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Green and Silver
Standards
2014 ASME/PASE
Length
8"
Features
Multiple Pin Holes to allow Adjustment to Desired Height
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63050
Zoro #
G1715265
UPC #
853229004690
Country of Origin
China

Dimensions

Length
8"
Width
8"
Height
9-7/8"
Minimum Height
9-7/8"
Base Size
8" x 8"
Maximum Height
16-1/2"

Details

Material
Steel
Color
Green and Silver
Standards
2014 ASME/PASE
Features
Multiple Pin Holes to allow Adjustment to Desired Height
Capacity
5 Ton
Weight
33 lbs
Includes
1 Pair of Jack Stands
For Use With
Forklifts and other equipment

Description

SAFEGUARD 5-ton pin style forklift jack stands are 100% factory tested for reliability, durability and safety to meet and comply with most current ASME/PASE 2014 safety standards. Multiple pin holes allow for desired height and safety. Locking pin is attached to the base with secure linking chain so it’s always there when you need it and never lost. Severe heavy-duty stamped steel provides superior stability and rigidity. Sold and to be used only in pairs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.