Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jack Stands, Steel, 3 Ton Capacity

  • Mfr # 63030

  • Zoro # G8650221


product price: $63.15
/ea

Key Features

Lifting Capacity
3 Ton
Type
Ratchet Style Jack Stand
Material
Steel
Maximum Lifting Height (inches)
16.25
Operation Type
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63030
Zoro #
G8650221
UPC #
853229004607
Country of Origin
China

Dimensions

Maximum Lifting Height (inches)
16.25
Base Size (Inches)
7.63 x 6.88
Length
6.88
Minimum Height (inches)
11
Height
11
Width
7.63

Details

Lifting Capacity
3 Ton
Type
Ratchet Style Jack Stand
Material
Steel
Operation Type
Manual
Lifting Range (inches)
11 - 16.25
Application
Professional Use, Service Shops, Repair Facilities, Part-Time Professionals
Includes
2 Jack Stands
Standards
ASME/PASE 2014
Weight
15
Features
Locking pawl with built-in counter weight to secure the ratchet bar at the designated heights. Ratchet bar is constructed with ductile iron for increased strength and safety
Capacity
3 Ton
Color
Green, Silver

Description

SAFEGUARD professional heavy-duty jack stands are 100% factory tested for reliability, durability and safety to meet and comply with most current ASME/PALD 2014 safety standards. Locking pawl with built-in counter weight secures the retched bar at the desired height. Wide base and welded design for maximum strength, stability and durability. The ratchet bar is constructed with ductile iron for superior strength and safety. All jack stands are sold and must be used as pairs.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.