Live Trap with Sliding Rear Door, 30"L x 11"W x 12"H

  • Mfr # 52830

  • Zoro # G902702009


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Overall Length
31.2
Overall Width
12.1
Overall Height
12.9
Outside Diameter
11.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52830
Zoro #
G902702009
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
31.2
Overall Width
12.1
Overall Height
12.9
Outside Diameter
11.5

Description

Use this live trap for hassle-free capture, transfer and release of small raccoons. This heavy-gauge galvanized steel Live Trap with Sliding Rear Door features a rear sliding panel that travels through riveted metal guides when being lifted and closed. Back of trap is reinforced all the way around the rear opening to ensure strength and durability. Weighs 12 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.