Zoro Homepage

Live Trap with Sliding Rear Door

  • Mfr # 52818

  • Zoro # G302702036


product price: $94.49
/ea
Free Shipping & Returns

Key Features

Overall Length
18.5
Overall Height
6
Outside Diameter
2.75
Overall Width
5.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52818
Zoro #
G302702036
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
18.5
Overall Height
6
Outside Diameter
2.75
Overall Width
5.8

Description

Use this live trap for hassle-free capture, transfer and release of small squirrels and rodents. This heavy-gauge galvanized steel Live Trap with Sliding Rear Door features a rear sliding panel that travels through riveted metal guides when being lifted and closed. Back of trap is reinforced all the way around the rear opening to ensure strength and durability. Weighs 3 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.