Shop SAFEGUARD TECHNOLOGY
See all product information
Create Account
24x20x3in Anti-Slip Pipe & Cable Cover, FRP Fiberglass Super Fine (Barefoot), Black, Covers Pipes
- Mfr # PFSBN-BLK-24x20
- Zoro # G723935204
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Channel Height
3 in
For Use With
Pipes & Cable Trip Hazards
Length
24 in
Material
FRP - Reinforced Composite Fiberglass
Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFSBN-BLK-24x20
- Zoro #
- G723935204
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Pipes & Cable Trip Hazards
- Material
- FRP - Reinforced Composite Fiberglass
- Item
- Pipe & Cable Cover
- Color
- Black
- Includes
- 3 in x 3 in Pipe & Cable Channel
Dimensions
- Channel Height
- 3 in
- Length
- 24 in
- Width
- 20 in
- Channel Width
- 3 in
- Height
- 3.22 in
Restrictions
WARNING:
This product can expose you to chemicals including Carbon-black extracts, Ethylbenzene, Cobalt metal powder, Epichlorohydrin, Nickel (Metallic),
which is known to the State of California to cause cancer, and n-Hexane, Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.