This item is Discontinued.

This item is Discontinued.
30x12x1in Anti-Slip Step Cover, Galvanized Steel Bull Nose, Coarse (Industrial), Yellow (Discontinued)
Mfr #
SGBIN-YLW-30x12x1
Zoro #
G523935770
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SGBIN-YLW-30x12x1
Zoro #
G523935770
UPC #
-
Country of Origin
United States
Dimensions
Depth
12 in
Length
30 in
Grit Size
Coarse (Industrial) Mesh #20
Details
Color
Yellow
Item
Step Cover
Material
Galvanized Steel
Nose Style
Bull Nose
Series
SB30-12
Restrictions
WARNING:
This product can expose you to chemicals including Carbon-black extracts, Ethylbenzene, Cobalt metal powder, Epichlorohydrin, Nickel (Metallic),
which is known to the State of California to cause cancer, and n-Hexane, Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.