Shop SAFEGUARD TECHNOLOGY
See all product information
Create Account
30x3x1in Anti-Slip Step Cover, FRP Fiberglass Bull Nose, Extra Fine (Residential), Black
- Mfr # SFBRN-BLK-30x3x1
- Zoro # G023935348
product price:Â
$
49.99
/ea
Key Features
Material
FRP - Reinforced Composite Fiberglass
Length
30 in
Thickness
1/8 in
Depth
3 in
Nose Style
Bull Nose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFBRN-BLK-30x3x1
- Zoro #
- G023935348
- UPC #
- -
- Country of Origin
- United States
- Material
- FRP - Reinforced Composite Fiberglass
- Color
- Black
- Item
- Step Cover
- Nose Style
- Bull Nose
- Series
- FB30-3
Dimensions
- Length
- 30 in
- Grit Size
- Extra Fine (Residential) Mesh #36
- Thickness
- 1/8 in
- Depth
- 3 in
Restrictions
WARNING:
This product can expose you to chemicals including Carbon-black extracts, Ethylbenzene, Cobalt metal powder, Epichlorohydrin, Nickel (Metallic),
which is known to the State of California to cause cancer, and n-Hexane, Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.