Shop SAFEGUARD TECHNOLOGY
See all product information
Create Account
30x6x1in Anti-Slip Step Cover, Galvanized Steel 90Deg. Angle, Super Fine (Barefoot), Black
- Mfr # SGSBN-BLK-30x6x1
- Zoro # G623934604
product price:Â
$
85.15
/ea
Key Features
Depth
6 in
Length
30 in
Material
Galvanized Steel
Nose Style
Square
Series
SS30-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SGSBN-BLK-30x6x1
- Zoro #
- G623934604
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 6 in
- Length
- 30 in
- Grit Size
- Super Fine (Barefoot) Mesh # 54
Details
- Item
- Step Cover
- Color
- Black
- Material
- Galvanized Steel
- Nose Style
- Square
- Series
- SS30-6
Restrictions
WARNING:
This product can expose you to chemicals including Carbon-black extracts, Ethylbenzene, Cobalt metal powder, Epichlorohydrin, Nickel (Metallic),
which is known to the State of California to cause cancer, and n-Hexane, Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.