Shop SAFEGUARD TECHNOLOGY

36x3x1in Anti-Slip Step Cover, Galvanized Steel 90Deg. Angle, Fine (Commercial), Black

  • Mfr # SGSCN-BLK-36x3x1
  • Zoro # G323936281

product price: 
$
70.15
/ea

Key Features

Depth
3 in
Material
Galvanized Steel
Length
36 in
Nose Style
Square
Series
SS36-3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SGSCN-BLK-36x3x1
Zoro #
G323936281
UPC #
-
Country of Origin
United States

Dimensions

Depth
3 in
Length
36 in
Grit Size
Fine (Commercial) Mesh #24

Details

Material
Galvanized Steel
Color
Black
Item
Step Cover
Nose Style
Square
Series
SS36-3

Restrictions

WARNING: This product can expose you to chemicals including Carbon-black extracts, Ethylbenzene, Cobalt metal powder, Epichlorohydrin, Nickel (Metallic), which is known to the State of California to cause cancer, and n-Hexane, Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.