36x9x1in Anti-Slip Step Cover, Galvanized Steel 90Deg. Angle, Fine (Commercial), Yellow
- Mfr # SGSCN-YLW-36x9x1
- Zoro # G523935480
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Material
Galvanized Steel
Length
36 in
Depth
9 in
Nose Style
Square
Series
SS36-9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SGSCN-YLW-36x9x1
- Zoro #
- G523935480
- UPC #
- -
- Country of Origin
- United States
- Material
- Galvanized Steel
- Item
- Step Cover
- Color
- Yellow
- Nose Style
- Square
- Series
- SS36-9
Dimensions
- Grit Size
- Fine (Commercial) Mesh #24
- Length
- 36 in
- Depth
- 9 in
Restrictions
WARNING:
This product can expose you to chemicals including Carbon-black extracts, Ethylbenzene, Cobalt metal powder, Epichlorohydrin, Nickel (Metallic),
which is known to the State of California to cause cancer, and n-Hexane, Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.