This item is Discontinued.

This item is Discontinued.
42x6x1in Anti-Slip Step Cover, Galvanized Steel Bull Nose, Super Fine (Barefoot), Black (Discontinued)
Mfr #
SGBBN-BLK-42x6x1
Zoro #
G023935867
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SGBBN-BLK-42x6x1
Zoro #
G023935867
UPC #
-
Country of Origin
United States
Dimensions
Depth
6 in
Grit Size
Super Fine (Barefoot) Mesh # 54
Length
42 in
Details
Material
Galvanized Steel
Item
Step Cover
Color
Black
Nose Style
Bull Nose
Restrictions
WARNING:
This product can expose you to chemicals including Carbon-black extracts, Ethylbenzene, Cobalt metal powder, Epichlorohydrin, Nickel (Metallic),
which is known to the State of California to cause cancer, and n-Hexane, Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.