Shop SAFEGUARD TECHNOLOGY
See all product information
Create Account
48x6x1in Anti-Slip Step Cover, FRP Fiberglass Bull Nose, Extra Fine (Residential), Yellow
- Mfr # SFBRN-YLW-48x6x1
- Zoro # G423934798
product price:Â
$
99.99
/ea
Key Features
Length
48 in
Depth
6 in
Material
FRP - Reinforced Composite Fiberglass
Nose Style
Bull Nose
Series
FB48-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFBRN-YLW-48x6x1
- Zoro #
- G423934798
- UPC #
- -
- Country of Origin
- United States
- Item
- Step Cover
- Color
- Yellow
- Material
- FRP - Reinforced Composite Fiberglass
- Nose Style
- Bull Nose
- Series
- FB48-6
Dimensions
- Length
- 48 in
- Depth
- 6 in
- Grit Size
- Extra Fine (Residential) Mesh #36
Restrictions
WARNING:
This product can expose you to chemicals including Carbon-black extracts, Ethylbenzene, Cobalt metal powder, Epichlorohydrin, Nickel (Metallic),
which is known to the State of California to cause cancer, and n-Hexane, Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.