Zoro Homepage

Telescopic Transmission Jack, Steel 1/2 Ton Capacity

  • Mfr # 65100

  • Zoro # G8649774


product price: $1,642.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Lifting Capacity
1,000 lbs.
Color
Green, Silver
Material
Steel
Type
High Lift Transmission Jack
Includes
Safety Chain and Ball Bearing Castors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65100
Zoro #
G8649774
UPC #
853229004478
Country of Origin
China

Dimensions

Maximum Lifting Height (inches)
75.88
Minimum Height (inches)
37

Details

Lifting Capacity
1,000 lbs.
Color
Green, Silver
Material
Steel
Type
High Lift Transmission Jack
Includes
Safety Chain and Ball Bearing Castors
Features
Two Stage Telescopic Design for Maximum Height
Operation Type
Two-Stage Hydraulic
Capacity
1,000 lbs.
Lifting Range (inches)
37 - 75.88
Standards
ASME/PASE 2014
Weight
154

Description

SAFEGUARD's 65100 Telescopic Transmission Jack has a 1,000 LB Capacity and a 2-Stage design for Maximum Height of 70-5/8". Lift and Release Pedals are included for ease of use and control while raising or lowering the unit. Included chains help secure the workload to prevent damage and injury while a wide base and Ball Bearing Castors increase stability and easy mobility.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.