Zoro Homepage

Truck Ramps with T-handle, Pair, 13.5" Width, 20 Ton Capacity

  • Mfr # 69200

  • Zoro # G7958122


product price: $1,285.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Height
13.5
Width
9.5
Length
45.375
Ramp Height (inches)
9.5
Lifting Capacity
20 Ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69200
Zoro #
G7958122
UPC #
853229004829
Country of Origin
China

Dimensions

Height
13.5
Width
9.5
Length
45.375
Ramp Height (inches)
9.5
Ramp Width (inches)
13.5
Ramp Length
45.38

Details

Lifting Capacity
20 Ton
Material
Steel
Weight
272.8
Features
13-1/2" Ramp Width
Color
Green, Silver
Application
Professional Use, Service Shops, Repair Facilities, Part-Time Professionals
Capacity
20 Ton
Includes
Long, Retracting T-Handle for Easy Positioning
Standards
ASME/PASE 2014

Description

The SAFEGUARD heavy duty truck ramp is 100% factory tested for reliability, durability and safety to meet and comply with most current ASME/PALD 2014 safety standards. Designed strictly for commercial and heavy-duty tasks. Large wheel design for extra durability and ease of movement. Non-skid rubber matting helps to enhance operation and user safety and the long retractable T-handle makes positioning simple.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.