Zoro Homepage

Truck Ramps with T-handle, Pair, 18" Width, 20 Ton Capacity

  • Mfr # 69201

  • Zoro # G7958131


product price: $1,611.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Height
18.25
Width
9.5
Length
45.625
Capacity
20 Ton
Lifting Capacity
20 Ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69201
Zoro #
G7958131
UPC #
853229004836
Country of Origin
China

Dimensions

Height
18.25
Width
9.5
Length
45.625
Ramp Height (inches)
9.5
Ramp Length
45.38
Ramp Width (inches)
18.25

Details

Capacity
20 Ton
Lifting Capacity
20 Ton
Color
Green, Silver
Features
18-1/4" Ramp Width
Material
Steel
Includes
Long, Retracting T-Handle for Easy Positioning
Standards
ASME/PASE 2014
Application
Professional Use, Service Shops, Repair Facilities, Part-Time Professionals
Weight
347.6

Description

The SAFEGUARD heavy duty truck ramp is 100% factory tested for reliability, durability and safety to meet and comply with most current ASME/PALD 2014 safety standards. Designed strictly for commercial and heavy-duty tasks. Large wheel design for extra durability and ease of movement. Non-skid rubber matting helps to enhance operation and user safety and the long retractable T-handle makes positioning simple.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.