Zoro Homepage

Welded Inline Bottle Jack, Shorty, Steel, 12 Ton Capacity

  • Mfr # 61124

  • Zoro # G8650300


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Lifting Capacity
12 Ton
Standards
ASME/PASE 2014
Includes
Two Piece Handle
Maximum Lifting Height (inches)
13.38
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61124
Zoro #
G8650300
UPC #
853229004331
Country of Origin
China

Dimensions

Maximum Lifting Height (inches)
13.38
Base Size (Inches)
6.5 x 4.38
Width
4.38
Height
6.75
Minimum Height (inches)
6.75
Length
6.5

Details

Lifting Capacity
12 Ton
Standards
ASME/PASE 2014
Includes
Two Piece Handle
Material
Steel
Weight
18
Features
Reduced Height for Tight Spaces
Type
Inline Welded Bottle Jack
Operation Type
Hydraulic
Lifting Range (inches)
6.75 - 13.38
Application
Professional Use, Service Shops, Repair Facilities, Part-Time Professionals
Capacity
12 Ton
Extension Screw (inches)
3
Color
Green, Silver

Description

The SAFEGUARD 61124 Industrial Bottle Jack features a leak-proof welded base design for strength and durability, an in-line design for ease of use and an increased base area for enhanced stability and safety. Extra short, 6-3/4" height makes it great for tight spaces. With a 12 Ton capacity and a height range of 6-3/4" - 13" this Bottle Jack is perfect for any job.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.