Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welded Inline Bottle Jack, Shorty, Steel, 20 Ton Capacity

  • Mfr # 61204

  • Zoro # G8650194


product price: $170.09
/ea
Free Shipping & Returns

Key Features

Lifting Capacity
20 Ton
Material
Steel
Weight
26
Height
7.13
Width
5.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61204
Zoro #
G8650194
UPC #
853229004355
Country of Origin
China

Dimensions

Height
7.13
Width
5.13
Base Size (Inches)
7.5 x 5.08
Maximum Lifting Height (inches)
12.63
Minimum Height (inches)
7.25
Length
7.5

Details

Lifting Capacity
20 Ton
Material
Steel
Weight
26
Type
Inline Welded Bottle Jack
Lifting Range (inches)
7.25 - 12.63
Extension Screw (inches)
2
Capacity
20 Ton
Application
Professional Use, Service Shops, Repair Facilities, Part-Time Professionals
Operation Type
Hydraulic
Standards
ASME/PASE 2014
Includes
Two Piece Handle
Color
Green, Silver
Features
Reduced Height for Tight Spaces

Description

The SAFEGUARD 61204 Industrial Bottle Jack features a leak-proof welded base design for strength and durability, an in-line design for ease of use and an increased base area for enhanced stability and safety. Extra short, 7-1/8" height makes it great for tight spaces. With a 20 Ton capacity and a height range of 7-1/8" - 12-1/2" this Bottle Jack is perfect for any job.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.