Shop SAFEHOUSE SIGNS
See all product information
Create Account
DANGER SAFETY GLASSES REQUIRED IN THIS AREA Sign, 10 in H x 14 in W, Red/Black/White
- Mfr # D-710533
- Zoro # G821836526
product price:Â
$
17.95
/ea
Sold in multiples of 6 for
$107.70
Key Features
Legend
DANGER SAFETY GLASSES REQUIRED IN THIS AREA
Sign Material
Polystyrene Plastic
Sign Mounting Style
Holes
Sign Background Color
Red/Black/White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-710533
- Zoro #
- G821836526
- UPC #
- -
- Country of Origin
- Unknown
Details
- Legend
- DANGER SAFETY GLASSES REQUIRED IN THIS AREA
- Sign Material
- Polystyrene Plastic
- Sign Mounting Style
- Holes
- Sign Background Color
- Red/Black/White
Description
Safehouse Signs danger sign DANGER SAFETY GLASSES REQUIRED IN THIS AREA legend, polystyrene plastic, holes mount, 10 in H, 14 in W, red/black/white.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.