Shop SAFEHOUSE SIGNS
See all product information
Create Account
DANGER WATCH YOUR STEP Sign, 10 in H x 14 in W, Red/Black/White, Polystyrene Plastic
Mfr # D-920533
Zoro # G421835615
product price:Â
$
17.59
/ea
Sold in multiples of 6 for $105.54
Key Features
Legend
DANGER WATCH YOUR STEP
Sign Background Color
Red/Black/White
Sign Material
Polystyrene Plastic
Sign Mounting Style
Holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-920533
- Zoro #
- G421835615
- UPC #
- -
- Country of Origin
- Unknown
Details
- Legend
- DANGER WATCH YOUR STEP
- Sign Background Color
- Red/Black/White
- Sign Material
- Polystyrene Plastic
- Sign Mounting Style
- Holes
Description
Safehouse Signs danger sign DANGER WATCH YOUR STEP legend, polystyrene plastic, holes mount, 10 in H, 14 in W, red/black/white. Our plastic signs are constructed using an economical, durable, 0.04 in thick polystyrene plastic. They are moisture and weather-resistant and come standard with pre-drilled mounting holes and radius corner.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.