Shop SAFEHOUSE SIGNS
See all product information
Create Account
Pennant Flags, 12 in H x 9 in W, 60 ft OAL, Yellow, Polyethylene
- Mfr # PBC-03
- Zoro # G521835904
product price:Â
$
20.39
/ea
Sold in multiples of 50 for
$1,019.50
Key Features
Material
Polyethylene
Color
Yellow
Tape Length
60 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PBC-03
- Zoro #
- G521835904
- UPC #
- -
- Country of Origin
- Unknown
- Material
- Polyethylene
- Color
- Yellow
Dimensions
- Tape Length
- 60 ft
Description
Safehouse Signs pennant flags 9 in W, 12 in H, 60 ft OAL, yellow, polyethylene. Colorful polyethylene pennants provide a highly visible, weather-resistant display indoors or out.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.