Regina Knob Entry Lock with 4AL Latch and RCS Strike Matte Black Finish

  • Mfr # SK5000RG-514

  • Zoro # G415501267


product price:  $22.35
/ea

Key Features

Lockset Finish
Matte Black
Material
Zinc
Series
Safelock Series
Color
Matte Black
Width (In.)
3.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK5000RG-514
Zoro #
G415501267
UPC #
883351940832
Country of Origin
Mexico

Dimensions

Width (In.)
3.9 in
Length (In.)
7.1 in

Details

Lockset Finish
Matte Black
Material
Zinc
Series
Safelock Series
Color
Matte Black

Description

Kwikset is the leading residential lock manufacturer, making homeowners feel safe since 1946. Kwikset works hard to understand the world you live in, so that we can do everything we can to protect it. The companyfts unwavering commitment to meeting homeownersft needs has inspired its innovative lock portfolio that includes patented SmartKey Security deadbolts, keyless entry combination locks, connected home technology, first-to-market electronic lock, Kevo, door hardware with Microban antimicrobial product protection and a wide variety of styles and finishes. Our interior and exterior door products provide customers with the quality, technology, durability and style they want the highest level of security.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.