Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mezzanine Pallet Gate

  • Mfr # PLG-60-PCY

  • Zoro # G206151671


product price: $1,822.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Includes
(4) Springs Per Gate, Housed within Hinge Pivot
Overall Height
42 in
Operation
Manual
Standards
ANSI A1264.1-2017, Canada OHS SOR-86-304, ISO 14122-3:2016, OSHA 1910.29
Overall Width
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLG-60-PCY
Zoro #
G206151671
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
42 in
Overall Width
80 in
Gate Height
42 in

Details

Item
Mezzanine Gate
Includes
(4) Springs Per Gate, Housed within Hinge Pivot
Operation
Manual
Standards
ANSI A1264.1-2017, Canada OHS SOR-86-304, ISO 14122-3:2016, OSHA 1910.29
Lockable
No
Assembled
Partially Assembled
Gate Finish
Powder Coated
Gate Color
Yellow
Gate Material
Steel
Product Type
Pallet Safety Swing Gate
Post Color
Yellow
Safety Guard Color
Yellow

Description

Pallet Safety Swing Gate, Manual, Gate Color Yellow, Gate Material Steel, Gate Height 42 in, Gate Finish Powder Coated, Post Color Yellow, Overall Height 42 in, Overall Width 80 in, Assembled Partially Assembled, Lockable No, Includes (4) Springs Per Gate, Housed within Hinge Pivot, Safety Guard Color Yellow, ANSI A1264.1-2017, Canada OHS SOR-86-304, ISO 14122-3:2016, OSHA 1910.29

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.