ADA Ramp, 1-1/8" H, 12-1/4" L, 42" W, Brn
Mfr # BHR1111DC
Zoro # G0203196
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Finish
Ceramic-Coated
Width
42 in
Length
12 1/4 in
Height
1 1/8 in
Material
Polymer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BHR1111DC
Zoro #
G0203196
UPC #
636585109717
Country of Origin
United States
Dimensions
Width
42 in
Length
12 1/4 in
Height
1 1/8 in
Overall Width
12 1/4 in
Overall Length
42 in
Overall Height
1 1/4 in
Details
Finish
Ceramic-Coated
Material
Polymer
Surface Type
Flush
Item
Door Ramp
Standards
Industry ADA Compliant
Color
Brown
Product Type
Door Ramp
Features
Load Limitation 4000 lb, Slip-Resistant, UV-Resistant
Transition Type
Flush
ADA Compliant
Yes
Description
Door Ramp, Ceramic-Coated Finish, Brown, Material Polymer, Width 42 in, Length 12 1/4 in, Height 1 1/8 in, Surface Type Flush, Standards Industry ADA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.