ADA Ramp, 1-1/8" H, 12-1/4" L, 42" W, Brz

  • Mfr # BHR1110AB

  • Zoro # G0203220


product price: $108.89
/ea
Free Shipping & Returns

Key Features

For Use With
Exterior, Interior, Residential and Commercial Applications
Finish
Ceramic-Coated
Width
42 in
Length
12 1/4 in
Height
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BHR1110AB
Zoro #
G0203220
UPC #
636585100097
Country of Origin
United States

Dimensions

Width
42 in
Length
12 1/4 in
Height
1 1/8 in
Overall Length
42 in
Overall Width
12 1/4 in
Overall Height
1 1/4 in

Details

For Use With
Exterior, Interior, Residential and Commercial Applications
Finish
Ceramic-Coated
Material
Polymer
Surface Type
Flush
Item
Door Ramp
Standards
Industry ADA Compliant
Color
Bronze
Features
Load Limitation 4000 lb, Slip-Resistant, UV-Resistant
Product Type
Door Ramp
Transition Type
Flush
ADA Compliant
Yes

Description

Door Ramp, Ceramic-Coated Finish, Bronze, Material Polymer, Width 42 in, Length 12 1/4 in, Height 1 1/8 in, Surface Type Flush, Standards Industry ADA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.