Organic Liquid Garden Fungicide 24 oz

  • Mfr # SG5450

  • Zoro # G416251154


product price:  $10.89
/ea
Sold in multiples of 2 for $21.78

Key Features

Length
2 in
For Use On
Fungus Control
Width
11.63 in
Height
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SG5450
Zoro #
G416251154
UPC #
24654032354
Country of Origin
United States

Dimensions

Length
2 in
Width
11.63 in
Height
4.5 in

Details

Item
Weed Control Products
For Use On
Fungus Control

Description

Active Ingredient: 0.40 Percent Sulfur, Fertilizer Component: No, Organic: Yes, Product Form: Liquid, Product Type: Garden Fungicide, Sub Brand: , Brand Name: Safer Brand, Concentrated: No, Contact or Systemic: , Container Size: 24, Coverage Area: , Safe

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.