Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snake Shield Animal Repellent Granules For Snakes 4 lb

  • Mfr # 5951

  • Zoro # G516139024


product price: $18.99
/ea

Key Features

Overall Width
11.75 in
Overall Height
10.25 in
Used For
Animal/Rodent Repellent
Overall Length
4.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5951
Zoro #
G516139024
UPC #
24654059511
Country of Origin
United States

Dimensions

Overall Width
11.75 in
Overall Height
10.25 in
Overall Length
4.4 in

Details

Item
Rodent & Animal Control
Used For
Animal/Rodent Repellent

Description

Packaging Type: Bagged, Product Form: Granules, Product Type: Animal Repellent, Ready to Use: Yes, Sub Brand: Snake Shield, Treatment Coverage Area: , Brand Name: Safer Brand, Application Frequency: , Safe for Edibles: Yes, Safe for Pets: Yes, Animal Type

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.