Shop SAFER
See all product information
Create Account
Garden Fungicide Spray, Liquid, Slight Sulfur, Brownish Yellow, 24 fl-oz Bottle
- Mfr # SG5450
- Zoro # G216298380
product price:Â
$
15.45
/ea
Key Features
Application Method
Trigger Spray
Contains
Sulfur
Density
8.6794-lb/gal
Specific Gravity
1.08
pH Range
6.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SG5450
- Zoro #
- G216298380
- UPC #
- 24654032354
- Country of Origin
- United States
- Application Method
- Trigger Spray
- Contains
- Sulfur
- Density
- 8.6794-lb/gal
- Specific Gravity
- 1.08
- pH Range
- 6.95
- Flash Point
- 335° F
- Capacity
- 24 fl-oz
- Container Type
- Bottle
- Form
- Liquid
- Odor/Scent
- Slight Sulfur
- Color
- Brownish Yellow
- Viscosity
- 3160 cSt
Dimensions
- Width
- 6.5 in
- Depth
- 12.5 in
- Length
- 9.63 in
Description
Protect your plants from disease with Safer brand garden fungicide. This ready-to-use spray prevents and controls fungal diseases, including powdery mildew, black spot, leaf spot and rust. Fungal diseases can quickly spread from one plant to another, wiping out an entire crop. This unique formulation is gentle on plants when used as directed and can be used until the day before harvest. It's also OMRI Listed for compliant use in organic gardening.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.