Zoro Homepage

Safergro 0104 Natural Wet - Gallon

  • Mfr # 104G

  • Zoro # G504136394


product price: $75.39
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104G
Zoro #
G504136394
UPC #
644189010438
Country of Origin
China

Description

Certified Organic Wetting Agent. Natural Wet is a special formulation wetting agent designed to alleviate the stress plants suffer under unfavorable conditions. The main ingredients are saponins, which are derived from yucca plant extracts, The high saponin concentration existing in the yucca plants may be partly responsible for their ability to physically survive in an environment with low moisture, and in high and low temperature extremes. 1 gallon concentrate makes 128 to 256 gallons of solution.
  • Dimensions;
  • Length: 6.75
  • Height; 10.25
  • Width: 4.25
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.