
Home Spider and Insect Trap, Solid, Clear
Mfr # SH400
Zoro # G816224536
product price: $8.59
/eaKey Features
Form
Solid
Overall Width
4.75 in
Overall Length
6.75 in
Overall Height
11.13 in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SH400
Zoro #
G816224536
UPC #
38241004006
Country of Origin
United States
Dimensions
Overall Width
4.75 in
Overall Length
6.75 in
Overall Height
11.13 in
Details
Form
Solid
Color
Clear
Density
0.87
Flash Point
400° F
Description
Defend your home against six and eight-legged pests with Safer Home Spider and Insect Traps. The traps are coated with a sticky glue surface that traps and kills ants, spiders, roaches, centipedes, crickets and other crawling insects. For your convenience, each trap can be folded over to keep the glue surface away from pets and children and the captured insects out of sight or you can use it flat for more surface area.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.