ADA Ramp, 3-1/2" H, 38-1/2" L, 48" W, Blk

  • Mfr # SRR2350

  • Zoro # G0202898


product price:  $867.99
/ea
Free Shipping & Returns

Key Features

For Use With
Exterior, Interior, Residential and Commercial Applications
Finish
Matte
Width
48 in
Length
38 1/2 in
Height
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRR2350
Zoro #
G0202898
UPC #
636585109359
Country of Origin
United States

Dimensions

Width
48 in
Length
38 1/2 in
Height
3 1/2 in
Overall Length
41 in
Overall Width
48 in
Overall Height
3 1/2 in

Details

For Use With
Exterior, Interior, Residential and Commercial Applications
Finish
Matte
Material
Rubber
Surface Type
Flush
Item
Door Ramp
Color
Black
Standards
Industry ADA Compliant
Features
10 yr Warranty, No Load Limitations, Slip-Resistant, UV-Resistant
ADA Compliant
Yes
Transition Type
Flush
Product Type
Door Ramp

Description

Door Ramp, Matte Finish, Black, Material Rubber, Width 48 in, Length 38 1/2 in, Height 3 1/2 in, Surface Type Flush, Standards Industry ADA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.