Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADA Ramp, 4" H, 49-1/2" L, 48" W, Black

  • Mfr # SRR2400

  • Zoro # G2192779


product price: $975.59
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

For Use With
Exterior, Interior, Residential and Commercial Applications
Finish
Matte
Width
48 in
Length
49 1/2 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRR2400
Zoro #
G2192779
UPC #
636585109458
Country of Origin
United States

Dimensions

Width
48 in
Length
49 1/2 in
Height
4 in
Overall Length
41 in
Overall Width
48 in
Overall Height
3 3/4 in

Details

For Use With
Exterior, Interior, Residential and Commercial Applications
Finish
Matte
Material
Rubber
Surface Type
Flush
Item
Door Ramp
Standards
Industry ADA Compliant
Color
Black
Product Type
Door Ramp
Features
10 yr Warranty, No Load Limitations, Slip-Resistant, UV-Resistant
ADA Compliant
Yes
Transition Type
Flush

Description

Door Ramp, Matte Finish, Black, Material Rubber, Width 48 in, Length 49 1/2 in, Height 4 in, Surface Type Flush, Standards Industry ADA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.